Zoro Homepage

Semi-Automatic Ferrule Installer, Crimps

  • Mfr # CP-881

  • Zoro # G204861268


product price: $11,960.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
26.5 lb
Width
6.5 in
Height
11 in
Overall Width
6.5
For Use With
CP-881-KIT4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-881
Zoro #
G204861268
UPC #
7498363443
Country of Origin
United States

Dimensions

Width
6.5 in
Height
11 in
Overall Width
6.5
Overall Length
12.6 in
Overall Height
11

Details

Tool Weight
26.5 lb
For Use With
CP-881-KIT4

Description

The CP-881 semi-automated, strip & crimp tool installs single-wire ferrules onto insulated wire. This tool is used with continuously molded ferrules on mini-reels for medium to high volume terminations and has a 1.5 second cycle time for high productivity. The color-coded die inserts are easily matched to compatible ferrules for fast, efficient changeover. The lightweight and easy movement from workstation to workstation, provides maximum job site flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.