Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Post, 10 Sol-2 Str, Male

  • Mfr # SP2-2-C

  • Zoro # G0412262


product price: $41.69
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
10 AWG
For Maximum Wire Size
2 AWG
Body Material
Copper
Standards
cULus Listed - 467, DB Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP2-2-C
Zoro #
G0412262
UPC #
7498371665
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
10 AWG
For Maximum Wire Size
2 AWG
Overall Length
1.38 in
Length
1.4"

Details

Item
Mechanical Lug
For Conductor Material
Copper
Body Material
Copper
Standards
cULus Listed - 467, DB Rated
Wire Range
10 to 2 AWG
Application
Utility/Ground Grid
Material
High Copper Content Hard Drawn Rod
Product Name
Grounding Connector
Product Material
Copper
Product Type
Grounding Connector
Product Class
Grounding & Bonding
Number of Conductors
2

Description

Bronze, service post connector, #10 SOL-2 STR, male, two cable, type SP2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.