Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gang Power Rated 2-Piece Outlet B

  • Mfr # JBP1EI

  • Zoro # G304858717


product price: $11.49
/ea

Key Features

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Height
1.75 in
Color
White
Width
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP1EI
Zoro #
G304858717
UPC #
7498364069
Country of Origin
United States

Dimensions

Height
1.75 in
Width
3.45 in
Overall Length
5.19 in
Overall Width
3.45
Overall Height
1.75
Overall Height (mm)
44.4
Overall Length (mm)
131.9
Overall Width (mm)
87.7
Overall Height (In.)
1.75
Overall Length (In.)
5.19
Overall Width (In.)
3.45

Details

Type
Power Rated
Raceway Type
Two-Piece Outlet Box
Color
White
Material
PVC
Standards
RoHS Compliant
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
Gang Opening Type
Single Gang
Product Type
Power Rated
Product Class
Wire Routing, Management & Protection
Product Color
Arctic White

Description

Single gang two-piece screw together outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way LD profile raceway. 5.19"L x 3.45"W x 1.75"H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2", 3/4", or 1" diameter conduit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.