Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive
- Mfr # G.5X.5LG6-A
- Zoro # G507478514
product price:Â
$
31.15
/pk of 6, $5.19/ea
Key Features
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Wiring Duct Style
Wide Slot Wiring Duct
Overall Height (mm)
15.2
Flammability Rating
UL94 V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.5X.5LG6-A
- Zoro #
- G507478514
- UPC #
- 7498364240
- Country of Origin
- United States
Dimensions
- Width
- 0.69 in
- Height
- 0.6 in
- Overall Height (mm)
- 15.2
- Overall Width (mm)
- 17.5
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.37
- Overall Height (In.)
- 0.6
- Overall Width (In.)
- 0.69
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 9.4
Details
- Color
- Light Gray
- Material
- Lead-Free PVC
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Wiring Duct Style
- Wide Slot Wiring Duct
- Flammability Rating
- UL94 V-0
- Note
- Product Type
- Base Wiring Duct
- Mount Method
- Mounting Holes with Adhesive
- Wiring Duct Type
- G
- Cover Part Number
- C.5LG6
- Measurement System
- Imperial
- Product Class
- Wire Routing, Management & Protection
Description
Slotted Duct, PVC, 5X5X6', ADH, LGRY