Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-On Vertical Sloped Communication Fa

  • Mfr # T70FV4WH

  • Zoro # G804858842


product price: $8.29
/ea

Key Features

Color
White
Number of Ports
4
Width
2.75 in
Material
PVC
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T70FV4WH
Zoro #
G804858842
UPC #
7498377776
Country of Origin
United States

Dimensions

Width
2.75 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Width (mm)
69.8
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Height (In.)
4.5

Details

Color
White
Number of Ports
4
Material
PVC
Type
Snap-On Sloped Mini-Com Faceplate
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
Standards
UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
Outlet Orientation
Sloped
Product Type
Snap-On Sloped Mini-Com Faceplate
Gang Opening Type
Single Gang
Product Class
Wire Routing, Management & Protection

Description

Snap-on vertical sloped communication faceplate. Accepts four Panduit Mini-Com Modules (not included). No additional mounting hardware required, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.