Zoro Homepage

Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Black

  • Mfr # T25F-C0

  • Zoro # G814885531


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T25F-C0
Zoro #
G814885531
UPC #
74983705559
Country of Origin
United States

Dimensions

For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.