This item is Discontinued.

Panduit STACKABLE CABLE RACK SPACERS5.23" W, PACKS OF 10, PK 10 CRS4-125-X

STACKABLE CABLE RACK SPACERS5.23" W, PACKS OF 10, PK 10 (Discontinued)

  • Mfr # CRS4-125-X
  • Zoro # G1125267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRS4-125-X
Zoro #
G1125267
UPC #
74983793402
Country of Origin
Unknown

Dimensions

Overall Width
5.24in
Overall Height
1.55in

Details

Item
Cable Rack Spacers
Material
Glass-Filled Nylon 6.6
Color
Black
Features
Flame-Retardant
For Use With
(1) To Eliminate Pinch Points, (2) Provides an Aesthetically Pleasing Installation, (3) Keeps Cables Segregated to Allow Installers to Quickly Identify the Location of the Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.