This item is Discontinued.

No Product Image Available

Stainless Steel Cable Tie, 10.2"L, PK50 (Discontinued)

  • Mfr # MLT2.7WH-LP
  • Zoro # G0778990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT2.7WH-LP
Zoro #
G0778990
UPC #
-
Country of Origin
United States

Dimensions

Length
10-13/64"
Width
5/16"
Thickness
1/64"

Details

Color
natural
Item
Stainless Steel Cable Tie
Tensile Strength
450 lb.
Material
304 Stainless steel
Cable Tie Duty
Heavy Duty
Indoor/Outdoor
Indoor or Outdoor
Locking Style
Ball Lock
Basic Material
Metal
Design
Wave Form Spring

Description

Stainless Steel Cable Tie,10.2 In.L,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.