Stainless Steel Cable Tie, 20.5"L, PK50 (Discontinued)
- Mfr # MLTFC6H-LP316RD
- Zoro # G0779200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLTFC6H-LP316RD
Zoro #
G0779200
UPC #
007498311779
Country of Origin
United States
Dimensions
Length
20-1/2"
Width
5/16"
Thickness
1/64"
Details
Color
Red
Item
Stainless Steel Cable Tie
Tensile Strength
250 lb.
Material
Polyester Fully Coated 316 Stainless Steel
Cable Tie Duty
Heavy Duty
Indoor/Outdoor
Harsh
Locking Style
Self Locking Head
Basic Material
Metal
Description
Stainless Steel Cable Tie,20.5 In.L,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.