This item is Discontinued.

Panduit Strip Tie, Black, Nylon, 50 lb Strength, 10 PK HLSP5S-X0

Strip Tie, Black, Nylon, 50 lb Strength, 10 PK (Discontinued)

  • Mfr # HLSP5S-X0
  • Zoro # G0164255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLSP5S-X0
Zoro #
G0164255
UPC #
74983750566
Country of Origin
Unknown

Dimensions

Width
0.75"
Thickness
100 mil
Overall Length (In.)
18
Maximum Bundle Diameter (mm)
127
Body Width (mm)
19.1
Overall Length (mm)
457
Body Thickness (mm)
2.5
Body Width (In.)
0.75
Body Thickness (In.)
0.1
Maximum Bundle Diameter (In.)
5

Details

Item
Strip Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb
Application
Bundle High Performance Communication Cabling in Air Handling Spaces
Indoor/Outdoor
Indoor
For Use With
Network Cables
Product Material
Polypropylene, Nylon
Minimum Loop Tensile Strength
50 lb
Product Name
Cable Tie
Product Color
Black
Product Type
Cable Tying
Cable Manager Type
Cable Tie
Environmentally Friendly
Yes
Environment
Indoor
Resistance Properties
Flame Resistance
Standards Met
RoHS Compliant
Maximum Operating Temperature (°C)
50
Minimum Installation Temperature (°C)
-17
Minimum Loop Tensile Strength (N)
222
Maximum Operating Temperature (°F)
122
Minimum Loop Tensile Strength (lb)
50
Minimum Operating Temperature (°C)
-18
Sub Brand
Tak-Ty®
Minimum Installation Temperature (°F)
1
Type
Cables Ties and Accessories
Cable Ties
18"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.