StrongHold ST130-075-30BK Rubber Insulat
Mfr # ST130-075-30BK
Zoro # G013311619
product price:Â $20.39
/ea
Sold in multiples of 20 for $407.80
Item requires special delivery charges. A $13.75 per item surcharge will be applied.
Key Features
Length
30 feet
Tape Color
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST130-075-30BK
Zoro #
G013311619
UPC #
613056793569
Country of Origin
Spain
Dimensions
Length
30 feet
Width
0.75 inches
Details
Tape Color
Black
Color
Black
Description
StrongHold ST130-075-30BK Rubber Insulating Tape is designed for high voltage jobs with a 130C emergency overload temperature. It is linerless which allows for quick and easy application and is self-bonding. This tape produces a void-free build-up and has great chemical resistance. The base is made,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.