StrongHold ST17-075-66BU General Purpose
Mfr # ST17-075-66BU
Zoro # G213311600
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
Key Features
Tape Tensile Strength
24.72 N/cm
Width
0.75 in
Tape Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST17-075-66BU
Zoro #
G213311600
UPC #
613056732568
Country of Origin
China
Dimensions
Width
0.75 in
Details
Tape Tensile Strength
24.72 N/cm
Color
Blue
Tape Color
Blue
Description
StrongHold ST17-075-66BU General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.