Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StrongHold ST17-075-66OR General Purpose

  • Mfr # ST17-075-66OR

  • Zoro # G813311604


product price: $1.59
/ea
Sold in multiples of 100 for $159.00

Key Features

Tape Tensile Strength
24.72 N/cm
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST17-075-66OR
Zoro #
G813311604
UPC #
613056732605
Country of Origin
China

Dimensions

Width
0.75 in

Details

Tape Tensile Strength
24.72 N/cm
Color
Orange

Description

StrongHold ST17-075-66OR General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.