StrongHold ST17-075-66WH, PK10

  • Mfr # ST17-075-66WH

  • Zoro # G813311628


product price:  $15.89
/pk 10, $1.59/ea
Sold in multiples of 10 for $158.90

Key Features

Tape Color
White
Width
0.75 in
Tape Tensile Strength
24.72 N/cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST17-075-66WH
Zoro #
G813311628
UPC #
613056732643
Country of Origin
China

Dimensions

Width
0.75 in

Details

Tape Color
White
Tape Tensile Strength
24.72 N/cm
Color
White

Description

StrongHold ST17-075-66WH General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75 x 66 x .007 in size. I,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.