StrongHold ST2242-075-15BK Rubber Splice

  • Mfr # ST2242-075-15BK

  • Zoro # G513311584


product price:  $11.15
/ea
Sold in multiples of 35 for $390.25
Additional $8.57 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST2242-075-15BK
Zoro #
G513311584
UPC #
613056793590
Country of Origin
Spain

Dimensions

Width
0.75 in

Details

Color
Black

Description

StrongHold ST2242-075-15BK Rubber Splice Tape easily conforms to irregular shapes and surfaces providing an electrically stable build-up. It is self-amalgamating and good for low voltage insulation of no more than 600V. Is 0.75 x 15 in size and comes in 1 roll per package, and 140 rolls per case.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.