StrongHold ST88-100-108BK Heavy Duty PVC

  • Mfr # ST88-100-108BK

  • Zoro # G613311613


product price:  $14.15
/ea
Sold in multiples of 20 for $283.00

Key Features

Tape Color
Black
Tape Tensile Strength
38 N/cm
Color
Black
Width
1 inch
Length
108 feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST88-100-108BK
Zoro #
G613311613
UPC #
613056732414
Country of Origin
Spain

Dimensions

Width
1 inch
Length
108 feet

Details

Tape Color
Black
Tape Tensile Strength
38 N/cm
Color
Black

Description

StrongHold ST88-100-108BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 1.0 x 108 x .0085 in size, black in color and comes individually cellophane wrapped,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.