Zoro Homepage

Super-Tack continuous tape, Red, 1.00 in

  • Mfr # T100X000YW1

  • Zoro # G2767240


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Maximum Operating Temperature (°F)
302°F
Label Application
Safety & Facility Identification
Minimum Operating Temperature (°F)
-40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T100X000YW1
Zoro #
G2767240
UPC #
7498307876
Country of Origin
United States

Dimensions

Overall Length (ft.)
100 ft
Overall Width (In.)
1in

Details

Item
Continuous Tape Label
Color
Red
Material
Polyester
Maximum Operating Temperature (°F)
302°F
Label Application
Safety & Facility Identification
Minimum Operating Temperature (°F)
-40°F
Printer Type
Thermal Transfer
Finish/Coating
Adhesive-Coated

Description

Super-Tack continuous tape, Red, 1.00 inches wide x 100.0 feet long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.