Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Raceway, PVC, Off White, PK10

  • Mfr # T45CCIW-X

  • Zoro # G815093935


product price: $17.29
/pk 10, $1.73/ea

Key Features

Color
Off White
For Use With
T-45 Raceway
Material
PVC
Standards
LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL 95425, UL E116129
Features
Multi-Channel Capable, Multi-Directional Hinge, Multi-Termination Options
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45CCIW-X
Zoro #
G815093935
UPC #
074983773060
Country of Origin
United States

Dimensions

Length
1/16 ft
Height
7/8 in
Width
2 9/16 in
For Raceway Width
2 3/8 in
For Raceway Width x Height
2.38 in x 1.25 in
For Raceway Height
1 1/4 in
Depth
1/16 ft

Details

Item
Surface Raceway
Color
Off White
For Use With
T-45 Raceway
Material
PVC
Standards
LP-CSISPEC-T45-1, NEC: Article 388, RoHS Compliant, UL 95425, UL E116129
Features
Multi-Channel Capable, Multi-Directional Hinge, Multi-Termination Options
Series
T-45
Backing
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Cover Type
Screw On
Mounting
Screw On
Finish
PVC

Description

Surface Raceway, Series T-45, For Raceway Width x Height 2.38 in x 1.25 in, Cover Type Screw On, Material PVC, Height 7/8 in, Length 1/16 ft, Width 2 9/16 in, Backing Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls., Color Off White, For Use With T-45 Raceway, Depth 1/16 ft, Features Multi-Channel Capable, Multi-Directional Hinge, Multi-Termination Options, Includes Not Applicable, Mounting Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.