Zoro Homepage

Surfacemountbox, 1pt, Ei

  • Mfr # CBX1EI-A

  • Zoro # G707479502


product price: $38.49
/pk 10, $3.85/ea

Key Features

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
1
Material
ABS
Includes
1 Adhesive Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBX1EI-A
Zoro #
G707479502
UPC #
7498375374
Country of Origin
Costa Rica

Dimensions

Overall Width (mm)
26.3
Overall Height (In.)
0.92
Overall Width (In.)
1.03
Overall Length (In.)
1.89
Overall Height (mm)
23.2
Overall Length (mm)
48.1

Details

Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Ports
1
Material
ABS
Includes
1 Adhesive Strips
Product Type
Low Profile
Identification Type
Adhesive Label
Raceway Opening
LD3/LDPH3

Description

Surfacemountbox, 1pt, Ei

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.