Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 3000 Series Raceway, Tees

  • Mfr # T45TIW

  • Zoro # G0625913


product price: $13.85
/ea

Key Features

Fittings Sub-Category
Tees
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T45TIW
Zoro #
G0625913
UPC #
074983773701
Country of Origin
United States

Dimensions

Height
1.1 in
Length
6.68 in
Width
4.52 in
Length (Straight Wireway)
6.68 in
Overall Length
6 3/4 in
Overall Width
4 1/2 in
For Raceway Width
2 1/2 in
Length (In.)
6.68
For Raceway Height
1 1/4 in
Width (In.)
4.52
For Raceway Width x Height
2 3/8 in x 1 1/4 in
Raceway Height
1 1/4 in
Height (In.)
1.1
Overall Height
1 1/4 in
Raceway Width
2 1/2 in
Bend Radius
1 in
Overall Length (ft.)
0.56
Overall Width (mm)
114.8
Overall Width (In.)
4.52
Overall Height (mm)
33
Overall Height (In.)
1.3
Overall Length (m)
0.2

Details

Item
Tee
Fittings Sub-Category
Tees
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
Mounting
Snap On
Standards
CE Compliant, UL Listed, UL 5A
Connector Type
T45
Includes
(1) Tee
Series
T-45
Material of Construction
PVC
Mounting Style
Screw On
Compatible with Product Type
T45 Raceways
Mount Method
Screw-On
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Fitting Type
Tee
Product Type
Channel
Environmentally Friendly
Yes
Product Model
T45TIW
Compatibility
Panduit T-45 Cable Raceway
Product Name
T45TIW Cable Raceway Tee Fitting
Product Color
Off White
Certifications & Standards
</li> </ul>CSA 22.2 No.62-93</li><li>UL5A</li><li>CE</li></ul>
Cable Manager Type
Tee Fitting
Sub Brand
Pan-Way®
Standards Met
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129

Description

Tee, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Screw On, Bend Radius 1 in, Compatible with Product Type T45 Raceways, Includes (1) Tee, Overall Height 1 1/4 in, Overall Length 6 3/4 in, Overall Width 4 1/2 in, Standards CE Compliant, UL Listed, UL 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.