Tee, Off White, PVC, T-70 raceway, Tees
Mfr # T70TIW
Zoro # G2166491
product price: $32.85
/eaKey Features
Fittings Sub-Category
Tees
Color
Off White
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70TIW
Zoro #
G2166491
UPC #
074983630929
Country of Origin
United States
Dimensions
Height
1.83 in
Width
6.48 in
Length
8.19 in
Length (Straight Wireway)
8.19 in
Raceway Height
1 3/4 in
Length (In.)
8.19
Overall Height
1 3/4 in
Height (In.)
1.83
Overall Width
8 1/4 in
Width (In.)
6.48
For Raceway Height
1 3/4 in
Overall Length
6 1/2 in
Raceway Width
4 in
For Raceway Width
4 in
For Raceway Width x Height
4 1/16 in x 1 25/32 in
Bend Radius
1 in
Overall Width (In.)
8.19
Overall Width (mm)
208
Overall Height (In.)
1.83
Overall Length (ft.)
0.54
Overall Height (mm)
46.5
Overall Length (m)
0.2
Description
Tee, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type T70 Raceways, Features Workstation Outlet Center (TM) Offset Box, Includes (1) Tee, Overall Height 1 3/4 in, Overall Length 6 1/2 in, Overall Width 8 1/4 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.