The LAMA6-14-C Tin-Plated Aluminum Mecha

  • Mfr # LAMA6-14-C

  • Zoro # G713172879


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Maximum Operating Temperature
90 Degrees C
Body Material
Aluminum
Tongue Width
0.5 inches
Maximum Voltage
600 V
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAMA6-14-C
Zoro #
G713172879
UPC #
613056878501
Country of Origin
India

Dimensions

Tongue Width
0.5 inches
For Stud Size
1/4

Details

Maximum Operating Temperature
90 Degrees C
Body Material
Aluminum
Maximum Voltage
600 V
Number of Holes
1
Standards
cULus
Contact Finish
Tin-Plated

Description

The LAMA6-14-C Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.