This item is Discontinued.

Panduit TRUNKS CAT 6A, CASS-CAS, 39FT QZRBCBCBXX39

TRUNKS CAT 6A, CASS-CAS, 39FT (Discontinued)

  • Mfr # QZRBCBCBXX39
  • Zoro # G3187984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QZRBCBCBXX39
Zoro #
G3187984
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
39 ft

Details

Color
Blue
Features
Riser Rated
Cable Type
Category 6a
Material
Copper
Product Type
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.