Shop PANDUIT
See all product information
Create Account
One-Hole Compression Lug, 3/0 AWG Max, Standard Barrel, Copper, None
- Mfr # S3/0-38R-C
- Zoro # G0413321
product price:Â
$
3.35
/pk
Sold in multiples of 3Â pks for
$10.05
Key Features
For Wire Size
3/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3/0-38R-C
- Zoro #
- G0413321
- UPC #
- 74983600458
- Country of Origin
- Mexico
- Item
- One-Hole Compression Lug
- For Conductor Material
- Copper
- Material
- Copper
- Color Code
- None
- Connector Type
- Seamless Tubular Barrel
- Color
- Metallic
- Connection Type
- 1 x Ring Terminal
- Connection Material
- Tin
- Product Type
- Loose Piece Ring Terminal
- Base Material
- Copper
- Insulation Material
- Non-Insulated
- Finish/Coating
- Tinned
- Connector Details
- 1 x Ring Terminal
- Product Color
- Metallic
- Connector Plating
- Tin
- Product Material
- Copper
- Product Name
- Terminal Connector
- Product Class
- Mechanical Lugs
Dimensions
- For Wire Size
- 3/0 AWG
- Barrel Size
- Standard
- Tongue Width
- 0.96 in
- Cable Size
- 3/0 AWG
- Width
- 0.96 in
- Length
- 2.1"
- Overall Length
- 2.1 in
- Barrel Length (mm)
- 21.1
- Tongue Thickness (mm)
- 3.3
- Tongue Thickness (In.)
- 0.13
- Wire Strip Length (In.)
- 45115
- Overall Length (mm)
- 53.3
- Maximum Wire Size (AWG)
- 3/0 AWG
- Wire Strip Length (mm)
- 22.225
- Stud Hole Size (In.)
- 44993
- Overall Length (In.)
- 2.1
- Overall Width (mm)
- 24.384
- Tongue Width (In.)
- 0.96
- Tongue Width (mm)
- 24.4
- Barrel Length (In.)
- 0.83
- Overall Width (In.)
- 0.96
Description
Tub Ring Term,N-Ins,3/0Awg,3/8Stud,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.