Tubular Ring Terminal, noninsulated, 250 kcmil, 38 stud
- Mfr # S250-38R-C
- Zoro # G307479513
product price:Â
$
482.99
/pk of 100, $4.83/ea
Key Features
Width
1.17 in
Overall Length
2.5 in
Stud Hole Size (In.)
3/8
Maximum Wire Size (AWG)
250 kcmil
Product Type
Loose Piece Ring Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S250-38R-C
- Zoro #
- G307479513
- UPC #
- 7498360061
- Country of Origin
- Mexico
Dimensions
- Width
- 1.17 in
- Overall Length
- 2.5 in
- Stud Hole Size (In.)
- 3/8
- Maximum Wire Size (AWG)
- 250 kcmil
- Overall Length (In.)
- 2.5
- Tongue Thickness (In.)
- 0.14
- Overall Width (In.)
- 1.17
- Wire Strip Length (In.)
- 1.0625
- Tongue Width (In.)
- 1.17
- Barrel Length (In.)
- 1.01
- Stud Size
- 3/8 in
- Maximum Wire Size
- 250 kcmil
- Minimum Wire Size
- 250 kcmil
Description
Tubular Ring Terminal, noninsulated, 250 kcmil, 38 stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.