Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, 8 AWG Max, Long Barrel, Copper, Red

  • Mfr # LCC8-38DW-L

  • Zoro # G904859459


product price: $6.79
/ea

Key Features

Material
Copper
Color Code
Red
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Tongue Style
Standard
Hole Center to Center
44628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC8-38DW-L
Zoro #
G904859459
UPC #
7498379769
Country of Origin
Mexico

Dimensions

Overall Length
2.7 in
Barrel Length
0.7
Tongue Width - Wire Connector
0.6
Overall Length (In.)
2.7
Overall Length (mm)
68.6
Stud Hole Size (In.)
44993
Tongue Width (mm)
15.2
Tongue Width (In.)
0.6
Stud Hole Size (mm)
9.5
Tongue Thickness (mm)
1.3
Tongue Thickness (In.)
0.05
Copper Code Conductor Size (AWG)
8
Barrel Length (mm)
17.8
Wire Strip Length (mm)
19.1
Barrel Length (In.)
0.7
Barrel Size
Long
Tongue Width
0.60 in
For Wire Size
8 AWG

Details

Material
Copper
Color Code
Red
Tool Type
Tin-Plated Copper Compression Connectors - Lugs
Tongue Style
Standard
Hole Center to Center
44628
Item
Two-Hole Compression Lug
Die Code
49
Product Type
Copper Compression Connectors - Lugs
Stud Hole Spacing (mm)
25.4
Stud Hole Spacing (In.)
1
Panduit Die Index Number
P21
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Tongue Type
Standard
Base Material
Copper
Finish/Coating
Tin-Plated
Burndy Die Index Number
49
Product Class
Wire Termination
For Conductor Material
Copper

Description

Two-hole, long barrel lug with window, #8 AWG wire, 3/8 stud hole, 1 hole spacing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.