TX6A CAT6A SHIELDED PATCH CORD, RJ45-RJ45 T568A/B LSZH, 7 FT, GREY

  • Mfr # STP6X7IG

  • Zoro # G0706782


product price: $36.59
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Black Boot
Length - Patch Cord
7 ft
Cable Length
7 ft
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards ; Meets ANSI/TIA-1096-A requirements (formerly FCC Part 68); Meets IEC 60603-7; Meets IEC 60332-1, IEC 60754-1, IEC 61034-2; UL 1863 approved; Rated for 2500 cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4; CE Compliant; T568A/T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP6X7IG
Zoro #
G0706782
UPC #
74983011308
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft
Cable Length
7 ft
Wire Size
26 AWG
Length
7 FT. : 2.13 M
Outside Dia.
0.240 in

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Black Boot
Standards
IEC 60603-7; PoE, PoE+, PoE++; Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards ; Meets ANSI/TIA-1096-A requirements (formerly FCC Part 68); Meets IEC 60603-7; Meets IEC 60332-1, IEC 60754-1, IEC 61034-2; UL 1863 approved; Rated for 2500 cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4; CE Compliant; T568A/T568B
Cable Type
Category 6a
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Item - Data Cable
Patch Cord
Solid / Stranded
Stranded
Shielded
Yes
Jacket Color
Gray
Temp. Range
14 to 140°F
Color
Grey
Features
RapidID Enabled
Shielding
Yes
Category - Data Cable
6a
Shielding Type
S/FTP
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Device Supported
Network Device
Product Type
Network Cable
Product Color
Gray, Black
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Contact Plating
Gold
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Name
Category 6a Network Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.