Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VeriSafe 2.0 AVT 3P

  • Mfr # VS2-AVT-3PF-08

  • Zoro # G213172881


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Standards
AS/NZS CISPR 11, CAN ICES-001, CAN/CSA-C22 2 No. 160, CE, EN 55011, CISPR 11, FCC - CFR 47 Part 15 Subpart B, IEC 61508-1, -2 and -3 {SIL 3 Rating}, IEC/EN 61000-3-2, -3-3, -6-2, IEC/EN 61326-1, -3-1, IEC/UL/CSA C22 2 No. 61010-1, IEC/UL/CSA-C22 2 No. 61010-2-030, RoHS, UL 1436, UL 508 and CSA-C22 2 No. 14
Includes
Indicator Module, Isolation Module, System Cable
Calibration Frequency
50/60 Hz
Features
When the Voltage is Verified Below 3VAC and 3VDC, the Green Absence of Voltage Indicator Illuminates and the External Outputs Activate for 5 Seconds
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS2-AVT-3PF-08
Zoro #
G213172881
UPC #
613056832534
Country of Origin
Taiwan, Province of China

Dimensions

Tool Width
1.7 in
Test Lead Length
10 ft
Manufacturer Warranty Length
1 yr
Cable Length
8 ft
Tool Length
5.2 in
Minimum Wire Size
14 AWG
Tool Height
5.3 in

Details

Item
Voltage Tester
Standards
AS/NZS CISPR 11, CAN ICES-001, CAN/CSA-C22 2 No. 160, CE, EN 55011, CISPR 11, FCC - CFR 47 Part 15 Subpart B, IEC 61508-1, -2 and -3 {SIL 3 Rating}, IEC/EN 61000-3-2, -3-3, -6-2, IEC/EN 61326-1, -3-1, IEC/UL/CSA C22 2 No. 61010-1, IEC/UL/CSA-C22 2 No. 61010-2-030, RoHS, UL 1436, UL 508 and CSA-C22 2 No. 14
Includes
Indicator Module, Isolation Module, System Cable
Calibration Frequency
50/60 Hz
Features
When the Voltage is Verified Below 3VAC and 3VDC, the Green Absence of Voltage Indicator Illuminates and the External Outputs Activate for 5 Seconds
IP Rating
IP54
Alert Type
Light
CAT Safety Rating
CAT IV
Tester Type
Absence of Voltage Tester
Maximum DC Voltage Measured
1,000 V DC
Maximum AC Voltage Measured
1,000 V AC
Non-Contact
Yes
Testing Functions
Absence of Voltage
Maximum Operating Temperature
140 Degrees F
For Phase
Three
Display Screen Type
LED
Power Source
12-24 VDC Power Over Ethernet (POE)
Data Logger
Yes
Minimum Operating Temperature
-13 Degrees F
Communication Protocol
Ethernet
Built-In Flashlight
Yes

Description

Voltage Tester, Alert Type Light, Built-In Flashlight Yes, CAT Safety Rating CAT IV, Cable Length 8 ft, Includes Indicator Module, Isolation Module, System Cable, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured 1,000 V DC, Non-Contact Yes, Testing Functions Absence of Voltage, Features When the Voltage is Verified Below 3VAC and 3VDC, the Green Absence of Voltage Indicator Illuminates and the External Outputs Activate for 5 Seconds

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.