Zoro Homepage

Voice and Data Patch Cord

  • Mfr # UTP28SP10BU

  • Zoro # G616127754


product price: $20.35
/ea

Key Features

Performance Category
6
Jacket Color
Blue
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP28SP10BU
Zoro #
G616127754
UPC #
074983652945
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Cable Diameter
0.2 in

Details

Performance Category
6
Jacket Color
Blue
End 1 Connection Type
RJ45
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Item
Voice and Data Patch Cord
End 2 Connection Type
RJ45
Shielded
Unshielded
NEC Article and Type
800 CM
Jacket Material
LSZH
Maximum Frequency
250 MHz
End 1 Boot Type
Booted
Minimum Operating Temperature
14 Degrees F
Fire Rating
Commercial
Cable Shape
Round
Transmission Speed
1 GBps
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
28 AWG
End 2 Boot Type
Booted
Maximum Operating Temperature
167 Degrees F
End 2 Connector Orientation
Straight

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material LSZH, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.