Zoro Homepage

Voice and Data Patch Cord

  • Mfr # UTP6AX5BU

  • Zoro # G016127767


product price: $22.25
/ea

Key Features

End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
Blue
End 1 Connection Type
RJ45
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP6AX5BU
Zoro #
G016127767
UPC #
613056770560
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Cable Diameter
0.3 in

Details

End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
Blue
End 1 Connection Type
RJ45
Shielded
Unshielded
NEC Article and Type
800 CM
Jacket Material
PVC
Item
Voice and Data Patch Cord
Standards
cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant
Transmission Speed
10 GBps
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Booted
End 2 Connector Orientation
Straight
Maximum Operating Temperature
158 Degrees F
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Booted
Maximum Frequency
500 MHz
Conductor Gauge
24 AWG
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards cULus Compliance, FCC and ANSI Compliance, IEC Compliance, PoE Compliance, RoHS Compliant, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.