
Warn Labels, Shock Risk Symbol, Bl/yl
Mfr # PLD-52
Zoro # G0425675
product price: $36.69
/eaKey Features
Legend
ATTENTION SYMBOL (ISO 3864)
Color
Yellow/Black
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLD-52
Zoro #
G0425675
UPC #
7498388032
Country of Origin
United States
Dimensions
Label Width
1 1/2"
Label Height
1"
Details
Item
Electrical Labels in Dispenser
Legend
ATTENTION SYMBOL (ISO 3864)
Color
Yellow/Black
Material
Polyester
Temp. Range
-40°F to 250°F
Label Type
Pre-Printed, Adhesive
Description
Warn Labels,Shock Risk Symbol,Bl/yl,PK1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.