Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 2" x 1' (6-Pack)

  • Mfr # NE3X2WH6

  • Zoro # G807478412


product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns

Key Features

Color
White
Material
Halogen-Free PPO
Includes
Wiring Duct Base
Overall Length
1.8 m
Overall Width (mm)
82.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE3X2WH6
Zoro #
G807478412
UPC #
7498321502
Country of Origin
United States

Dimensions

Width
3"
Height
2"
Overall Length
1.8 m
Overall Width (mm)
82.6
Slot Width (In.)
0.31
Slot Width (mm)
7.9
Overall Height (In.)
2.06
Overall Length (m)
1.8
Overall Height (mm)
52.3
Overall Width (In.)
3.25
Overall Length (ft.)
6

Details

Item
Wide Slot Duct, Type NE, Halogen-Free
Color
White
Material
Halogen-Free PPO
Includes
Wiring Duct Base
Cover Part Number
NC3WH6
Measurement System
Imperial
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Slotted, 3x2, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.