Zoro Homepage

Cable Clip, PVC, 0.31 in Bundle Dia., Light Gray, 1-3/4 in L, 100 PK

  • Mfr # AJC31-A-C

  • Zoro # G0761457


product price: $52.19
/pk 100, $0.52/ea

Key Features

Material
PVC
Clamp Color
Light Gray
Max. Bundle Dia.
0.31 in
Mounting Method
Adhesive
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC31-A-C
Zoro #
G0761457
UPC #
7498358543
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.31 in
Length
1-3/4 in
Width
1.22 in
Height
0.40"
Depth
1.75"

Details

Item
Cable Clip
Material
PVC
Clamp Color
Light Gray
Mounting Method
Adhesive
Tensile Strength
0.9 lb.
Color
Light Gray
Indoor/Outdoor
Indoor
Application
Route and Secure Cords and Cables
Adhesive Type
Rubber Adhesive
Clamp Material
PVC
Additional Information
Environment: Indoors, Adhesive Type: Rubber

Description

Wire Clip,0.31 In. Bundle,Gray,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.