Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D
Mfr # F2X2LG6
Zoro # G2368895
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F2X2LG6
- Zoro # G2368895
- UPC # 074983375530
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 2 1/8 in |
Slot Height | 1.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 2 in |
Overall Length (m) | 1.8 |
Overall Width (In.) | 2.25 |
Overall Width (mm) | 57.2 |
Overall Height (mm) | 53.8 |
Slot Width (mm) | 5 |
Overall Height (In.) | 2.12 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Details
Description
Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 2 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H1.5X2WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- Panduit Wire Ducts