Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Card, .25" x 1.5", 29, PK25

  • Mfr # PCM-29

  • Zoro # G0421791


product price: $67.15
/pk 25, $2.69/ea

Key Features

Legend
29
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM-29
Zoro #
G0421791
UPC #
7498393029
Country of Origin
Costa Rica

Dimensions

Label Width
1/4"

Details

Item
Wire Marker Card
Legend
29
Color
White/Black
Material
Vinyl Cloth
Temp. Range
-50°F to 170°F
Label Type
Preprinted

Description

Wire Marker Card, Vinyl Cloth, '29'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.