Shop PANDUIT

Flush Cover, Type NC, Halogen-Free, White, 3" x 1' (6-Pack)

  • Mfr # NC3WH6
  • Zoro # G107478396

product price: 
$
40.45
/pk of 6, $6.74/ea

Key Features

Color
White
For Use With
NE Wiring Duct
Material
Halogen-Free PPO
Height
0.37 in
Application
Cover for Wiring Duct
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC3WH6
Zoro #
G107478396
UPC #
7498323155
Country of Origin
United States
Item
Flush Cover, Type NC, Halogen-Free
Color
White
For Use With
NE Wiring Duct
Material
Halogen-Free PPO
Application
Cover for Wiring Duct
Product Type
Flushed Duct Cover
Mount Method
Snap-on
Product Class
Wiring Duct & Duct Covers

Dimensions

Width
3"
Height
0.37 in
Overall Length
1.8 m
Overall Width (In.)
3.25
Compatible Duct Width (mm)
76.2
Compatible Duct Width (In.)
3
Overall Height (mm)
9.4
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
0.37
Overall Width (mm)
82.6

Description

Wiring Duct Cover, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.