
Base Wiring Duct, Type G, Wide Slot, White, 1.5" x 1.5" x 1' (6-Pack), Adhesive
Mfr # G1.5X1.5WH6-A
Zoro # G407478362
product price:Â $43.89
/pk 6, $7.32/eaKey Features
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Slot Width (In.)
0.31
Overall Width (In.)
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G1.5X1.5WH6-A
Zoro #
G407478362
UPC #
7498354701
Country of Origin
United States
Dimensions
Width
1.5"
Height
1.5"
Slot Width (In.)
0.31
Overall Width (In.)
1.75
Overall Length (ft.)
6
Overall Height (mm)
41.1
Overall Length (m)
1.8
Overall Height (In.)
1.62
Overall Width (mm)
44.5
Slot Width (mm)
7.9
Description
Wiring Duct, Wide Slot, 15x15, White, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.