This item is Discontinued.

Panelfold Folding Door, 80 x 104 In., White Scale/4

Folding Door, 80 x 104 In., White (Discontinued)

  • Mfr # Scale/4
  • Zoro # G7641846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Scale/4
Zoro #
G7641846
UPC #
-
Country of Origin
Unknown

Dimensions

Height
80"
Width
104"
Folded Width
13"
Thickness
3/8"

Details

Item
Folding Door
Type
Scale/4
Color
White
Material
Vinyl Laminated Medium Density Fiberboard
Includes
Vinyl Hinges

Description

Folding Door, Scale/4, Height (In.) 80, Width (In.) 104, Folded Width (In.) 13, Thickness (In.) 3/8, Vinyl Laminated Medium Density Fiberboard Material, Color White, Includes Vinyl Hinges

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.