Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pannet Fiber Optic Patch Cord, SC/LC, 3m, Multi F6E3-10M3Y

Fiber Optic Patch Cord, SC/LC, 3m, Multi (Discontinued)

  • Mfr # F6E3-10M3Y
  • Zoro # G2114917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6E3-10M3Y
Zoro #
G2114917
UPC #
074983042234
Country of Origin
United States

Dimensions

Length - Patch Cord
3.0 m
Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length
3m
Core Dimension
50.0 Micrometer

Details

Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
LC, SC
Jacket Color
Orange
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Riser
NEC Article and Type
OFNR
Jacket Type
Riser
Fiber Optic Connector Type
SC/LC
Single Mode/Multi-Mode
Multi-Mode
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Attenuation
0.1 dB
Jacket Material - Wire and Cable
PVC
Jacket Material
PVC
Fiber Count
2

Description

Fiber Optic Patch Cord, Jacket Color Orange, Jacket Material PVC, Fiber Count 2, Attenuation 0.1 dB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.