Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-LCC12 1.25 in. Compression Galvanized Pipe

  • Mfr # 157008

  • Zoro # G915799195


product price: $24.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157008
Zoro #
G915799195
UPC #
685304370075
Country of Origin
China

Description

Features -Size - 1-1/4 in. -Compression galvanized pipe. -Repair coupling. -Extra heavy duty long pattern steel body with malleable iron nuts & rubber gaskets. -Rated at 125 psi at temperatures up to 210 degree Fahrenheit. -Iron pipe sizes for use in any piping or repair application on galvanized pipe. -Dimension - 4.75 x 2.75 x 2.75 in. -Item Weight - 2.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.