Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLCC15 1.5 in. Compression Galvanized Pipe Repair Coupling

  • Mfr # 157016

  • Zoro # G016348322


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157016
Zoro #
G016348322
UPC #
-
Country of Origin
China

Description

Features 1-1/2 in. Compression Galvanized Pipe Repair Coupling. Extra Heavy Duty Long Pattern Steel Body With Malleable Iron Nuts & Rubber Gaskets. Rated At 125 PSI At Temperatures Up To 210 Degree Fahrenheit. Iron Pipe. Sizes For Use In Any Piping Or Repair Application On Galvanized Pipe. Dimension - 4.75 x 3 x 3 in. Item Weight - 2.15 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.