Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLCC20 Compression Galvanized Pipe Repair Coupling 2 in.

  • Mfr # 157024

  • Zoro # G616482112


product price: $42.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157024
Zoro #
G616482112
UPC #
-
Country of Origin
China

Description

Features Compression Galvanized Pipe Repair Coupling. Extra Heavy Duty Long Pattern Steel Body With Malleable Iron Nuts & Rubber Gaskets. Rated At 125 PSI At Temperatures Up To 210 Degree Fahrenheit. Iron Pipe. Sizes For Use In Any Piping Or Repair Application OnGalvanized Pipe. Size - 2 in. Dimension - 5 x 4 x 3.5 in. Item Weight - 4.7 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.