2X2 MIMO SHKFIN 4X WIFI GPS P25 WHIP BLK
Mfr # GPSD-6-60-QW
Zoro # G422606887
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Directivity
Omni-directional
Operating Frequency Range
1710 MHz to 3800 MHz, 4900 MHz to 6000 MHz, 617 MHz to 960 MHz
Frequency Band Type
VHF, UHF
Height
3.54 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPSD-6-60-QW
Zoro #
G422606887
UPC #
-
Country of Origin
China
Dimensions
Height
3.54 in
Width
2.48 in
Details
Directivity
Omni-directional
Operating Frequency Range
1710 MHz to 3800 MHz, 4900 MHz to 6000 MHz, 617 MHz to 960 MHz
Frequency Band Type
VHF, UHF
Color
Black
Connector Type
FME, SMA
Antenna Gain (Isotropic)
9 dBi
Form Factor
Panel Mount, Whip, Magnetic Mount
Item
Antenna
Antenna Gain
26 dB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.