4G/5G MIMO OMNI TUBE ANTENNA GPS/GNSS 5M SMA(M
Mfr # BSGM-6-60-5SP
Zoro # G022606539
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Panel Mount, Mast/Wall/Railing
Diameter
3.39 in
Voltage Standing Wave Ratio (VSWR)
2.5:1
Power Source
DC Power
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSGM-6-60-5SP
Zoro #
G022606539
UPC #
-
Country of Origin
United Kingdom
Dimensions
Diameter
3.39 in
Height
21.26 in
Details
Form Factor
Panel Mount, Mast/Wall/Railing
Voltage Standing Wave Ratio (VSWR)
2.5:1
Power Source
DC Power
Color
White
Antenna Gain (Isotropic)
6 dBi
Connector Type
SMA
Directivity
Omni-directional
Operating Frequency Range
617 MHz to 960 MHz, 1427 MHz to 6000 MHz
Item
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.