4X4 MIMO ANTENNA FOR 4G/5G NETWORK CASES
Mfr # CASEANTG4-6-60-D
Zoro # G722607041
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Height
0.98 in
Connector Type
RP-SMA
Antenna Gain (Isotropic)
6.6 dBi
Width
9.13 in
Operating Frequency Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASEANTG4-6-60-D
Zoro #
G722607041
UPC #
-
Country of Origin
China
Dimensions
Height
0.98 in
Width
9.13 in
Details
Item
Antenna
Connector Type
RP-SMA
Antenna Gain (Isotropic)
6.6 dBi
Operating Frequency Range
Form Factor
Case Mount, Adhesive Mount
Directivity
Omni-directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.