7 IN 1 SHKG-6-60-QW SFIN ANT 4XWIFI GNSS-BLK.5M FTD EX CBLS
Mfr # SH-IN2619
Zoro # G922606745
product price:Â $526.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2.48 in
Form Factor
Panel/Roof-mountable
Antenna Gain (Isotropic)
9 dBi
Connector Type
SMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-IN2619
Zoro #
G922606745
UPC #
-
Country of Origin
China
Dimensions
Width
2.48 in
Height
3.54 in
Details
Color
Black
Item
Antenna
Form Factor
Panel/Roof-mountable
Antenna Gain (Isotropic)
9 dBi
Connector Type
SMA
Directivity
Omni-directional
Operating Frequency Range
617MHz - 960MHz, 1710MHz - 3800MHz, 4900MHz - 6000MHz
Antenna Gain
26 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.