Antennas (DWMM46605SP) Antenna
- Mfr # DWMM4-6-60-5SP
- Zoro # G316432981
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Height
8.70"
Width
1.57"
Product Type
Antenna
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
<2.5:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWMM4-6-60-5SP
- Zoro #
- G316432981
- UPC #
- 5055420000000
- Country of Origin
- China
Dimensions
- Height
- 8.70"
- Width
- 1.57"
Details
- Product Type
- Antenna
- Connector Type
- SMA
- Voltage Standing Wave Ratio (VSWR)
- <2.5:1
- Color
- White
- Mount Type
- Mast/Wall/Railing, Panel, Desk Mount
- Antenna Gain (Isotropic)
- 7 dBi
- Operating Frequency Range
- 1427MHz to 6000MHz, 617MHz to 960MHz
- Directivity
- Omni-directional
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.