Antennas Sharkee SH-IN2617 Antenna
- Mfr # SH-IN2617
- Zoro # G016433097
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Height
3.54 in
Width
2.48 in
Mount Type
Panel Mount
Directivity
Omni-directional
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-IN2617
- Zoro #
- G016433097
- UPC #
- 5055420000000
- Country of Origin
- Unknown
Dimensions
- Height
- 3.54 in
- Width
- 2.48 in
- Depth
- 9.57"
Details
- Mount Type
- Panel Mount
- Directivity
- Omni-directional
- Color
- Black
- Antenna Gain
- 26 dB
- Product Type
- Antenna
- Operating Frequency Range
- 1562 MHz to 1662 MHZ, 617 MHz to 960 MHz, 4.9 GHz to 7.2GHz, 2.4 GHz, 1710 MHz to 6000 MHz
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.