Shop PANORAMA ANTENNAS
See all product information
Create Account
LP(G)AM-BC3G-26 | Compact Low profile MiMo 2G/3G/4G Antenna
- Mfr # LPAM-BC3G-26-3SP
- Zoro # G0831088
product price:Â
$
48.69
/ea
Key Features
Height
1.93"
Width
1.77"
Connector Type
SMA
Operating Frequency Range
1710 MHz to 3800 MHz, 698 MHz to 960 MHz
Depth
5.91"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPAM-BC3G-26-3SP
- Zoro #
- G0831088
- UPC #
- 5019738248092
- Country of Origin
- Unknown
Dimensions
- Height
- 1.93"
- Width
- 1.77"
- Depth
- 5.91"
Details
- Connector Type
- SMA
- Operating Frequency Range
- 1710 MHz to 3800 MHz, 698 MHz to 960 MHz
- Directivity
- Omni-directional
- Product Type
- Antenna
- Color
- Black
- Antenna Gain
- 26 dB
- Mount Type
- Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.