L(G)AM-7-27-(X)24-58 Antenna
- Mfr # LGAM-7-27-24-58
- Zoro # G9455269
product price:Â
$
92.79
/ea
Key Features
Height
1.97"
Width
1.73"
Connector Type
SMA
Depth
5.91"
Operating Frequency Range
2300MHz - 2500MHz, 698MHz - 960MHz, 1710MHz - 3800MHz, 1562MHz - 1612MHz, 4900MHz - 6000MHz, 1710MHz - 2170MHz, 2500MHz - 3800MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGAM-7-27-24-58
- Zoro #
- G9455269
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Antenna
- Connector Type
- SMA
- Operating Frequency Range
- 2300MHz - 2500MHz, 698MHz - 960MHz, 1710MHz - 3800MHz, 1562MHz - 1612MHz, 4900MHz - 6000MHz, 1710MHz - 2170MHz, 2500MHz - 3800MHz
- Antenna Gain
- 26 dB
- Directivity
- Omni-directional
- Voltage Standing Wave Ratio (VSWR)
- <2:1
- Antenna Gain (Isotropic)
- 6 dBi
- Series
- L[G]AM-7-27-[X]24-58
- Mount Type
- Panel Mount
- Color
- Black
Dimensions
- Height
- 1.97"
- Width
- 1.73"
- Depth
- 5.91"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.